Shop Alternate Products
This Product is Discontinued
Pferd
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/8" Thick, 7/8" Arbor Hole Size, Ceramic (Discontinued)
Mfr # 61200
Zoro # G7599487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 1/8"
- Arbor Hole Size 7/8"
- Abrasive Material Ceramic