Shop Alternate Products
This Product is Discontinued
Ansell
Disposable Gloves, Powdered, Blue, S, 100 PK (Discontinued)
Mfr # NO-123-S
Zoro # G7600126
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 5.50 mil
- Color Blue
- Powdered/Powder Free Powdered