Keysco Tools
Multi Roll Mobile Masker, W 22 In
Mfr # 78007
Zoro # G7600914
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Material Steel
- Mounting Type Mobile
- For Use With Paper
- Color Silver
Explore More Products
- KEYSCO TOOLS Mobile Vertical Masker w/Cutter, W 22 In 78012
- KEYSCO TOOLS Free Standing Masker, Width 36 In 78003
- KEYSCO TOOLS Free Standing Masker, Width 18 In 78002
- ENCORE PACKAGING Encore Packaging Paper Crumpler with Idler System, 40-1/2inL x 23-1/2inW x 10-1/2inH, Black EP-5955-24
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" EP-6000S-24
- ENCORE PACKAGING BiSupport Stand with Automatic Sheet Cutter 48 EP-6485-48
- ENCORE PACKAGING Wall Mount Unit, Single Arm EP-6000S-12
- VESTIL Paper Dispenser Stand, 3 Tier, 30" Wide PDS-3-30
- ENCORE PACKAGING BiSupport Material Roll Stand 60 EP-6455-60
- LINCOLNPACK Handheld Carton Marking - Index Version HHCM-I
- ENCORE PACKAGING BiSupport Material Roll Stand 24 EP-6455-24
- Keysco Tools Paper Dispensers