Chainflex
16 AWG 3 Conductor Continuous Flex Control Cable 300V GY
Mfr # CF77-UL-15-03-25
Zoro # G7601142
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 3
- Length 25 ft
- Shielding Unshielded
- Jacket Color Gray
Explore More Products
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF5-07-05-100
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V BL CF10-15-12-1
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF78-UL-15-05-100
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN CF5-07-04-100
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF31-15-04
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY CF130US-07-07-100
- CHAINFLEX Pneumatic Tubing, PUR, 0.41 in dia, Bl CAPU-I-08
- CHAINFLEX Control Cable, Copper, 18 AWG, Jet Black CF891-07-18
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. CF11-025-D
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V 14DBCRED/YEL100
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN 87-8001
- Chainflex Electrical Wire & Cable