Proto

XL Series Slip Joint Pliers w/ Grip - 8"


$28.09
6% off
$26.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Plier Product Group Pliers
  • Max. Jaw Opening 11/16 in
  • Jaw Width 1 3/8 in
  • Jaw Length 2 1/8 in
  • Overall Length 8 in
See all product information