Ingersoll-Rand
Torque Arm, Bench Mount, 20 Nm
Mfr # QTA020
Zoro # G7604825
Free Shipping & Returns
$1,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Bench
- Material Aluminum, Steel
- Max. Torque 20 N-m
- Weight Capacity 5 lb
- Reach 20 in
Explore More Products
- INGERSOLL-RAND Torque Arm, Bench Mount, 40 Nm QTA040
- INGERSOLL-RAND Rotating Tool Holder, 1.1 to 2 In. Dia. RTC040-1C
- INGERSOLL-RAND Torque Arm, Bench Mount, 100 Nm QTA100
- INGERSOLL-RAND Torque Arm, Bench/Floor Mount, 150 Nm QTA150
- INGERSOLL-RAND Right Angle Tool Holder, 1 to 1.57 In. D ATC010-1C
- INGERSOLL-RAND Torque Arm, Bench Mount, 10 Nm QTA010
- INGERSOLL-RAND Right Angle Tool Holder, 1.1 to 2 In. D ATC040-1C
- LION GUN Rotate Style Reaction Arm, Lion-.7 AV-01-03R
- FLEXARM Torque Arm, 37 In Reach, 13.6 Nm FAV-14
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool AR-40
- FLEXARM LR-40 Torque Reaction Arm 1-10 lb Tool LR-40
- Ingersoll-Rand Air Compressor Accessories