Proto
1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points
Mfr # J4720AB
Zoro # G7604983
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Explore More Products
- PROTO 1/4 in Drive, 9/32" Spline SAE Socket, 9 Points J4709DPL
- PROTO 1 in Drive, 2-7/16 in 6 pt SAE Socket, 6 Points J10039
- PROTO 1 in Drive, 1 in 6 pt SAE Socket, 6 Points J10016
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points J5279A
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points J4704LM
- PROTO 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 6 Points J5344
- PROTO 1/2" Drive, 12 pt SAE Socket, 12 Points J5414
- PROTO SKT 3/8DR 3/8 12PT DEEP PO5012
- PROTO SOCKET #9 DEEP SPLINE 1/4" DR 9/32" POJ4709DPL
- TEKTON 1/4 Inch Drive x 5.5 mm 12-Point Socket SHD02305
- FREUD STRAIGHT BIT 2FLT 3/16"" 04-102
- Proto Sockets & Ratchets