Proto
Retaining Ring Pliers, 0.023 In Tip, 0 Deg
Mfr # J388
Zoro # G7605911
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Ground Tips
- Material Carbon Steel
- Overall Length 5 1/4 in
- Number of Pieces 1
- Tip Dia. 0.023 in
Explore More Products
- PROTO 9-13/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier J292NC
- PROTO Retaining Ring Pliers, 0.070 In Tip, 0 Deg J385
- PROTO Retaining Ring Pliers External - 6-1/8" J391
- PROTO Proto J250G 7-13/16" Lock Ring "Horseshoe" Washer Retaining Ring Plier J250G
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg J397
- PROTO 6 29/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier J286LNXL
- PROTO Locking Pliers Set- Nickel Chrome, 3-Piece 577-299NC
- PROTO PLIERS RIB LOCK 12" POPT-1248-2
- PROTO PLIER RIBLOCK 10 POPT-1250-2
- WILLIAMS Williams Snap Ring Pliers and Tips Set PL-1600C
- OTC Tire Bead Wedge Pliers 5733
- Proto Locking Pliers