Proto
Soft Face Hammer - Medium/Tough Tips 1-11/16"
Mfr # J1364
Zoro # G7607126
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Plastic
- Head Weight 2 lb
Explore More Products
- PROTO Soft Face Hammer without Tips, 14 oz. JSF150
- PROTO Hammer J24DFBA
- PROTO 15" Soft Face Hammer - Without Tips - SF20 JSF200
- PROTO COMPO CAST HAMMER 42oz PO57-533
- PROTO 15" Soft Face Hammer - With Tips - SF20 JSF200HM
- ABC HAMMERS 6 lb. Brass Hammer with 24 Wood Handle ABC6BWS
- VAUGHAN Vaughan 770-SF6 193-10 6Oz Soft Face Hammer Supersteel 770-SF6
- URREA Bronze hammer with fiberglass handle 3.1 Oz 1432FV
- THOR THOR RAWHIDE HAMMER - SIZE 4 FIBERGLASS TH01016SFG
- BASEPLEX Soft Face Hammer, 12 oz., 11" L 3908030
- BASEPLEX Soft Face Hammer, 12 oz., 11" L 3968030
- Proto Soft Face & Split Head Hammers