Merit
Quick Change Disc, 3In, 36 Grit, TR, PK50
Mfr # 69957399718
Zoro # G7607397
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Explore More Products
- MERIT Quick Change Disc, 1-1/2In, Coarse 08834166407
- MERIT Quick Change Disc, 3In, 80 Grit, TP, PK50 69957399790
- MERIT Quick Change Disc, 3In, 80 Grit, TR, PK50 69957399722
- MERIT Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK100 69957399698
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 08834163272
- MERIT Quick Change Disc, 3In, 50G, Coarse 08834166322
- MERIT Non-Woven Discs2 In. Non-Woven II AO M G 08834166395
- MERIT Coated Quick-Change Discs3 In. ZircII 60 08834167075
- MERIT Quick-Change Cloth Disc 1 In. Type II P8 69957399618
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TS 66623340082
- MERIT Quick Change Disc, 3In, 60 Grit, TS, PK50 69957399653
- Merit Quick Change Discs