3M
Conspicuity, Cont, 6 In, Fl Ylw/Grn, Emrgncy
Mfr # 983-23 ES
Zoro # G7607871
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Fluorescent Yellow, Green
- Length 150 ft.
- Type Emergency Vehicle
- Material Rigid
Explore More Products
- 3M Conspicuity, Continuous, 4 In, White, Truck 983-10 ES
- 3M Reflective Tape, White, 150 ft. L 983-10
- 3M Reflective Tape, Gray, Plastic, 150 ft. L 7610
- 3M Conspicuity, Cut, 2 In, Yellow, School 983-71 ES
- 3M Reflective Tape, Yellow, 2.75"x50 yd. 3431
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 983-326
- 3M Reflective Tape, Green, 4"x5 yd. 3437
- 3M Reflective Tape, 1x2", PK25 3437
- 3M Reflective Tape, 0.75x2", PK25 3435
- 3M Reflective Tape, White, 1 in. W 983-10
- 3M Reflective Tape, 1x6", PK25 3430
- 3M Reflective Tape