Fibergrate
FiberPlate, Grit, Poly, Gry, 1/2 x 48x 96 In
Mfr # 4ATF8
Zoro # G7607932
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$933.99
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Type With Grit
- Width 48 in
- Max. Temp. (F) 150 Degrees F
Explore More Products
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In 4ATF1
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 879310
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In 4ATH4
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 879300
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In 4ATE5
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 24 x24 In 4ATE6
- FIBERGRATE FRP PLATE 871230
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 3/8 x 24 x24 In 4ATE8
- STI 36 X 41 Composite Sheet CS3641
- J-B WELD Fbrwld Prmnt Fbrc Adhsv 38263
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | SHCNO.250X48X963.001-05F05F
- Fibergrate Fiberglass Sheets