Speedaire
Thumb Lever Air Gun, 3/8" Extension
Mfr # 22YK46
Zoro # G7609892
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Chrome Plated Aluminum
- Application Industrial Cleaning and Drying
- Outlet Size 1/8 (F) NPSM
- Includes Brass Tip
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun Kit, 4" Extension 52KD68
- SPEEDAIRE Pistol Grip Syphon Spray Gun 22YK57
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension 52KD70
- SPEEDAIRE Air Gun, Short Leaver, 3" Extension Size 458J36
- SPEEDAIRE Pistol Grip Air Gun Kit, 3" Extension 52CF85
- SPEEDAIRE Thumb Lever Air Gun with Extension 52CF64
- SPEEDAIRE Thumb Lever Air Gun, 12-3/4" Extension 52CF71
- SPEEDAIRE Thumb Lever Air Gun, 1-5/16" Extension 52CF78
- SPEEDAIRE Pistol Grip Air Gun Kit, 4" Extension 52KD67
- MILTON Adjustable Pocket Blow Gun, A Style, PK10 S-116
- COILHOSE PNEUMATICS Pistol Grip Siphon Blow Gun 702
- Speedaire Air Guns & Accessories