Weatherhead
1/4" x 5/16" Inverted Flare Brass 90 Degree Elbow
Mfr # 402X5X4
Zoro # G7612482
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- WEATHERHEAD 1/8" x 3/8" Brass 90 Degree Elbow 402X6X2
- WEATHERHEAD 1/4" x 3/8" Brass 90 Degree Elbow 402X6
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow 402X5
- WEATHERHEAD 1/8" x 1/4" Brass 90 Degree Elbow 402X4
- WEATHERHEAD 1/2" Brass 90 Degree Elbow 402X8X8
- WEATHERHEAD 3/8" Brass 90 Degree Elbow 402X6X6
- WEATHERHEAD Coll-O-Crimp Pipe Elbow 43024U
- WEATHERHEAD 1/4" Brass 90 Degree Elbow 402X4X4
- TEST PRODUCTS INTL Flare Fitting1/2 x 1/2 FA-4
- AIRWAY 5/8" Flare x JIC 316 SS Tube Sleeve 0319-10SS
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT 704048-0606
- Weatherhead Tube Fittings