Shop Alternate Products
This Product is Discontinued
Proto
Impact Socket 8 pt Standard Socket (Discontinued)
Mfr # J07512S
Zoro # G7612595
This Product is Discontinued
Key Features
- Drive Size 3/4 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1 15/16 in