Shop Alternate Products
This Product is Discontinued
Sotera
Vane Pump, SS, 1 In FNPT, 115VAC/60 Hz (Discontinued)
Mfr # SV20A1DNSD
Zoro # G7612954
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/2
- Voltage 115V AC/60 Hz
- Relief Pressure Max. (PSI) 20
- GPM of Water @ 50 Ft. of Head 2
- Body Material Stainless steel