Buckhorn
White High Density Polyethylene Bulk Agricultural Container Cover
Mfr # TL42290400SG000
Zoro # G7614765
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material High Density Polyethylene
- Outside Width 29 3/4 in
- Accessory Type Bulk Agricultural Container Cover
Explore More Products
- BUCKHORN Black Plastic Bulk Container Lid TL4844030010000
- BUCKHORN Black Plastic Bulk Container Lid TL4229040010000
- BUCKHORN Black Plastic Bulk Container Lid TS4845030010000
- BUCKHORN Black Plastic Bulk Container Lid TL4840030010000
- BUCKHORN Black Plastic Bulk Container Lid TS4840020010000
- BUCKHORN Black Plastic Bulk Container Lid TS3230020010000
- WEATHER GUARD Itemizer Drawer Unit 317-3
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear CDC1020 Clear
- PELICAN Plastic Case Replacement Foam, 11.8" L, 8.9" W 1400-400-000
- AKRO-MILS Black Plastic Label Holder, 4 in L, 2 1/4 in W, 24 PK 40410
- MOLDED FIBERGLASS White Fiberglass Lid 8870085269
- Buckhorn Bin & Box Accessories