Westward
Drain Cleaning Tool Set, 4 in Cap, 5 pcs.
Mfr # 22XP49
Zoro # G7615955
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22XP37
- Includes 5/8 Bulb Auger, 5/8 C-Cutter, 5/8 Drop Head Auger, 5/8 Coupling Pin Key, 5/8 Spade Cutter
- Number of Pieces 5
- Connection Size 5/8 in
- Drain Line Capacity I.D. 2 in to 4 in
Explore More Products
- WESTWARD Retrieving Auger, 2-1/2 D X 8-1/4 L 22XP59
- WESTWARD Spade Cutter, 1-3/8 Dx1-7/8 in L, 4 in Cap 22XP52
- WESTWARD Drain Cleaning Tool Set, 2 in Cap, 4 Pc 22XP45
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx100ft 20GZ33
- WESTWARD Drain Cleaning Cable, Inner C, 3/4inx75ft 20GZ38
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx50ft 20GZ35
- GENERAL WIRE 13 Flexible Leader, LE-1
- RIDGID Drain Cleaner Accessory 64338
- GENERAL WIRE SPRING General Wire I-3FL-DH 3' Flexicore® Closet Auger with Down Head I-3FL-DH
- MILWAUKEE TOOL 4" Grease Cutter For 7/8" Sectional Cable 48-53-3838
- RIDGID Drain Cleaning Attachment 66628
- Westward Drain Cleaning Accessories