New Age
Aluminum Wall Shelf, 20"D x 48"W x 13-1/2"H, Silver
Mfr # 1122
Zoro # G7616095
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Ventilated
- Depth 20"
- Height 13-1/2"
- Material Aluminum
- Number of Shelves 1
Explore More Products
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 12"H, Silver 97285
- NEW AGE Aluminum Wall Shelf, 20"D x 60"W x 13-1/2"H, Silver 1123PR
- NEW AGE Aluminum Wall Shelf, 15"D x 24"W x 13-1/4"H, Silver NS753
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver 1121PR
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver 1127
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver 1125
- NEW AGE Aluminum Wall Shelf, 20"D x 60"W x 12"H, Silver 97287
- NEW AGE Aluminum Wall Shelf, 20"D x 60"W x 13-1/2"H, Silver 1123
- NEW AGE Pot Hook for T-Bar Wall Shelf 0119
- TRION Steel Wire Binning Shelving Unit Silver15 x 0.5 x 3 in. 9007318
- AMGOOD 12in X 48in Stainless Steel Wall Mount Shelf Square Edge AMG WS-SQ-1248
- New Age Wall Shelving