Marathon Motors
Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM
Mfr # 5KC35MN73
Zoro # G7616262
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1/3
- Voltage 115/230V AC
- Frame 56C
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM 090LT34FH6301
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM 145TTFR16035
- MARATHON MOTORS 3-Phase Severe Duty Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM 145TTTN16628
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM 5K49KN4563
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM 056T17D15909
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM 090LT34FH6420
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM 056T34T5303
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM 215TTFBD6003
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1,185 Nameplate RPM 326TTFCD6076
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T D5P2D
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage, 3,450 Nameplate RPM 5PHA0A
- Marathon Motors 3-Phase AC Motors