Justrite
1 gal. Red Polypropylene, Steel Type I Safety Can for Flammables
Mfr # 7110110
Zoro # G7617373
$59.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene, Steel
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Can Capacity 1 gal
- Can Material Steel
Explore More Products
- JUSTRITE Safety Can Type I - 2-1/2 Gallon Galvanized Steel, Red, 7125100 7125100
- JUSTRITE Eagle Type I Safety Can - 5 Gallon with Funnel - Yellow UI50FSY
- JUSTRITE 2-1/2 gal. Red Steel Type II DOT Safety Can for Flammables 7325130
- JUSTRITE 2 gal. Yellow Steel Type I Safety Can for Diesel 7120200
- JUSTRITE Hose Gasket, Cork, Brown 11073
- JUSTRITE 1/2 gal. Red Polyethylene Type I Safety Can for Flammables 14065
- JUSTRITE Justrite 12926 Carboy With Spigot, HDPE, 20-Liter 12926
- JUSTRITE Justrite 12937 Carboy With 3" Sanitary Neck, PP, 40-Liter 12937
- JUSTRITE EAGLE SAFETY CAN RED W/F-15 UI4FS
- NO-SPILL NO-SPILL Yellow 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality 765-108
- EAGLE MFG Eagle Mfg 258-UI-50-FS 5Gal Type 1 Safety Can W-Funnel 258-UI-50-FS
- Justrite Safety Cans