Edwards Signaling

Duct Detector, 2-Wire


$185.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type 2 Wire
  • Mounting Surface
  • Depth (In.) 1 7/8 in
  • Length (In.) 7 3/4 in
  • Height (In.) 5 7/16 in
See all product information