- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Surge Protection
- /
- Uninterruptible Power Supplies (UPS)
- /
- Smart UPS, Line Interactive, Tower, 2.2kVA
Shop Alternate Products
This Product is Discontinued
Tripp Lite
Smart UPS, Line Interactive, Tower, 2.2kVA (Discontinued)
Mfr # SMART2200SLTAA
Zoro # G7620216
Free Shipping & Returns
This Product is Discontinued
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 2.2 kVA
- Watts - UPS Systems 1.6 kW
- Input Voltage - UPS Systems 120V AC
- Output Voltage - UPS Systems 120V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SMART2200SLTAA
-
Zoro #
G7620216
- UPC # 037332152794
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 10 ft |
Height | 11 in |
Width | 9 in |
Depth | 13 in |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 2.2 kVA |
Watts - UPS Systems | 1.6 kW |
Input Voltage - UPS Systems | 120V AC |
Output Voltage - UPS Systems | 120V AC |
Backup Time (Half/Full Load) | 13 min/5 min |
Outlet Type - UPS Systems | (4) Surge, (4) UPS/Surge |
Number of Outlets | 7 |
Medical Grade | No |
Transfer Time | 2 to 4 msec |
Input Current | 14.8 A |
Watts | 1.6kW |
Phase | 1 |
Display Type | LED |
Mounting | Tower |
Input Voltage | 120VAC |
Outlet Type | (4) Surge, (4) UPS/Surge |
Fax/Modem Line Protection | No |
Footnotes | 3,4,7,8,9 |
Item | Smart UPS |
Automatic Volts Regulation | Yes |
NEMA Plug Configuration | 5-20P |
Output Voltage | 120VAC |
Hz | 60 Hz |
Special Features | Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output |
Standards | CSA, FCC Part 15 Category A (EMI), NOM, ROHS (Restriction of Hazardous Substances), TAA Compliant, UL 1778 |
Ports | DB9 Serial, EPO, SNMP/Web Slot, USB |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Power Rating | 2.2kVA |
NEMA Receptacle Configuration | 5-15R, 5-20R |
Includes | PowerAlert Software and Cables |
Mounting - UPS Systems | Tower |
Green Certification or Other Recognition | UL1778FCC Part 15 Category A (EMI)TAA, RoHS |
Wattage | 1.6 kW |
Voltage | 120 |
Backup/Run Time (Full Load) | 5 Minute |
Capacity - Batteries | 2200 VA/1600 W |
Input Connection | 10 ft Cord with NEMA 5-20P Plug |
Serial Port | Yes |
Hot Swappable | Yes |
Software Included | PowerAlert Software |
Form Factor | Tower |
Typical Battery Recharge Time | 4.50 Hour |
USB | Yes |
Network Management | SNMP Manageable |
TAA Compliant | Yes |
Product Type | Line-interactive UPS |
Load Capacity | 2200 VA/1600 W |
Package Contents | SmartPro SMART2200SLTAA 2200 VA Tower UPS, PowerAlert Software, Owner's Manual with Warranty Information, USB Cable, Serial Cable |
Certifications & Standards | UL1778, FCC Part 15 Category A (EMI), TAA |
Backup/Run Time (Half Load) | 13 Minute |
Product Line | SmartPro |
Emergency Power OFF | Yes |
Plug/Connector Type | NEMA 5-20P |
Product Name | SMART2200SLTAA 2200 VA Tower Line Interactive UPS TAA Compliant |
Receptacle Detail | 6 x NEMA L5-20R, 1 x NEMA 5-15/20R |
Description
Smart UPS, Line Interactive, Power Rating 2.2 kVA, Wattage 1.6 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 13 min/5 min, Mounting Tower, Outlet Type (4) Surge, (4) UPS/Surge, Number of Outlets 7, Medical Grade No, NEMA Receptacle Configuration 5-15R, 5-20R, NEMA Plug Configuration 5-20P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 9 in, Depth 13 in, Height 11 in, Cord Length 10 ft, Display Type LED, 60 Hz Hz
- Hazardous material