Proto
1/4" Drive, 5 mm Hex Metric Socket, 6 Points
Mfr # J6905MPF
Zoro # G7621862
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 "
- Material Alloy Steel
Explore More Products
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points J5411M
- PROTO 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points J5436-TT
- PROTO 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points J5280AM
- PROTO Breaker Bar, 3/8" Drive Sz, 8-1/2" Length J5265
- PROTO SKT 1/2DR 1-1/8 6PT PO5436H
- PROTO 3/8" Drive, 1/16 in Thickness SAE Socket JRR37595
- PROTO T/W Load Screw POJ6020ALS
- PROTO SKT MID DEPTH UNI 1/4" DR 1/2" 12 POINT POJ4775AS
- PROTO SKT 3/4DR 28MM 12PT PO5528M
- DURSTON MANUFACTURING 8Mm Hex Socket From Mms64 HMS-8MM
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points J5326M
- Proto Sockets