Metro
Shelf Post Starter, 54"H, SS, 4PK
Mfr # 54PS-4
Zoro # G7623445
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Stainless Steel
- Wire Shelving Finish Stainless Steel
- Leveling Feet Included Yes
Explore More Products
- METRO Shelf Post Starter, 54"H, Black, 4PK 54PBL-4
- METRO Bracket, Wall , 24", Sngl, Metro 1WD24C
- METRO Post, Shelf , 86", Epoxy, Metro 86PK2
- METRO Holder, Label, 4", Metro Max Q For Intermetro - Part# Mq04Lh MQ04LH
- METRO Shelf Divider 8"H x 24"W, 6PK DD24C
- METRO Hook, Steel, Silver, 3-1/2 x 1-1/4 HK23C
- METRO Max Q Overlays, Solid Mat, Ea Q2160SM
- METRO Marker, Shelf , Pro, 6"L, Tan CSM6TQ
- METRO Snap-On Display Hook 8", Chrome, Ea HHK8C
- QUEST MFG Single-Sided Slide-Out Vented Shelf with Adjustable Rails, 19" x 26"-37D, Black ES0119-0123
- PRIME-LINE Shelf Support Pegs, 5 mm., Plastic Construction, White, with Locking 8 Pack EP 11322
- Metro Shelving & Rack Accessories