Dayton
Air Supply Plenum, Stainless Steel, 48 in.
Mfr # 20UD13
Zoro # G7624041
$602.29
8% off
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 10"
- Width (In.) 48"
- Depth (In.) 14"
- Includes 10" x 10", 10" x 12" and 10" x 8" Supply Duct Straight Collars
- Height 10 in
Explore More Products
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in 20UD10
- DAYTON Digital Temperature Interlock 48C175
- DAYTON Digital Temperature Interlock Sensor 48C177
- DAYTON Digital Temperature Interlock 48C176
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in 20UD07
- DAYTON Temperature Interlock Sensor, SS 6KWL9
- DAYTON Commercial Kitchen Exhaust Hood, SS, 60 in 20UD08
- DAYTON Air Supply Plenum, Stainless Steel, 60 in. 20UD14
- DAYTON End Skirts, Left and Right, SS 6KWL6
- BROAN Range Hood, 30 In 423001
- BROAN White-on-White Range Hood F403611
- Dayton Range Hoods