Norton Abrasives
CutOff Whl, Metal, 14"x5/32"x20mm, 5400rpm
Mfr # 66252832521
Zoro # G7624127
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x1/4" 66243510650
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4" 66252835055
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 12"x7/64"x1" 66252843250
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 5" dia., 36 Grit 66252838462
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x1/4" 66243510627
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" 66252843255
- NORTON ABRASIVES CUTOFF WHEELS MEDDALLION 3 X 316 38 5PK NOR89034
- NORTON ABRASIVES Cutoff Wheels 66252849369
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 6"x0.015"x1-1/4" 66252822953
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 5x3/64x7/8 11U052
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Abrasive Wheel Type: Type 1 TCWX1S450
- Norton Abrasives Cut-Off Wheels