Phase-A-Matic
Phase Converter, Rotary, 10 HP, 208-240V
Mfr # R-10
Zoro # G7624845
Free Shipping & Returns
$2,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotary
- Input Voltage 208-240 V AC
- Output Voltage 208-240 V AC
- Output Amps 28 A
- Input (Amps) 60 A
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 30 HP, 208-240V R-30
- PHASE-A-MATIC Phase Converter, Rotary, 7.5 HP, 208-240V R-7
- PHASE-A-MATIC Phase Converter, Static, 8 to 10 HP OP UL-1200HD
- PHASE-A-MATIC Phase Converter, Rotary, 40 HP, 208-240V R-40
- PHASE-A-MATIC Phase Converter, Rotary, 40-120HP, 460V RH-40
- PHASE-A-MATIC Phase Converter, Static, 3 to 5 HP OP UL-600HD
- PHASE-A-MATIC Phase Converter, Rotary, 30-90 HP, 460V RH-30
- PHASE-A-MATIC Phase Converter, Rotary, 50-300HP, 460V RH-100
- PHASE-A-MATIC Phase Converter, Rotary, 50 HP, 208-240V R-50
- PAC Adjustable 2-Channel Line-Out Converter SNI-35
- PHASE-A-MATIC Phase Converter, Rotary, 20-60 HP, 460V RH-20
- Phase-A-Matic Converters