Irwin
Socket Adapter, 1/2 In Sq To 3/8 In Sq
Mfr # 1877498
Zoro # G7625904
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Impact Drills, Cordless Drills, Corded Drills, Ratchets
- Includes (1) Socket Adapter
- Number of Pieces 1
- Output Drive Type Male Square
- Drive Type Impact
Explore More Products
- IRWIN Socket Extension, Impact Drills, Cordless 1877497
- IRWIN BIT EXT 12"" LOCK N LOAD 4935705
- IRWIN Socket Adapter, 3/8 In Sq To 1/4 In Sq 1877499
- GREY PNEUMATIC 1/2 DR 140 FT/LB TORQUE ADAPTER 28140
- GEARWRENCH 3/4" Drive Impact Extension 10" 84886
- GREY PNEUMATIC 1"F X 3/4"M ADPT 4008A
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" 38RV96
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Impact Adapter 84643
- INGERSOLL-RAND Exhaust Silencer, 1/2 2235Q-311
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces 231-BOOT
- INGERSOLL-RAND Cyl"der, 1/2 2235-3
- Irwin Impact Wrench Accessories