Brady
Safety Label, 3-1/2 In. H, 5 In. W, 88369
Mfr # 88369
Zoro # G7627803
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967
Explore More Products
- BRADY Identification Label, 1-1/2In H, PK500, 30662 30662
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66066 66066
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96165 96165
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 121062
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 86204
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 42238
- BRADY Static Awareness labels Cloth 0.5", PK 25 SL-13-PK
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86256 86256
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86889 86889
- TAPE LOGIC Tape Logic® Inventory Circles, Fluorescent Packs, 2", Assorted Colors, 5000/Case DL1236
- SMEAD Label, Bccr, Endtab, ""T"", Red Pk SMD67090
- Brady Safety Labels