Proto

1/2 in Drive Impact Socket 1 3/16 in, 6 Deep, black oxide


$27.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2 in
  • Socket Type Deep Impact
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 3 1/2 in
See all product information