Shop Alternate Products
This Product is Discontinued
Brady
Number Label, 5, PK10 (Discontinued)
Mfr # 5140-5
Zoro # G7629894
This Product is Discontinued
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Sheet
- Character Color Black