Pomona Electronics
Banana Plug, 30VAC/60VDC, Black, PK10
Mfr # 1325-0
Zoro # G7631757
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Fits Standard 0.166" (4.22mm) dia. Banana Jack
- Length 1.55"
- Max Amps 15A
- Application Electronics, Audio
Explore More Products
- POMONA ELECTRONICS Mini Hook Test Lead, 48 In. L, Red, 300VAC 6244-48-2
- POMONA ELECTRONICS Double Banana Plug with Shrtng Bar, Black MDP-S-0
- POMONA ELECTRONICS Cord, Patch, Black, 24 In 6576-24-0
- POMONA ELECTRONICS Insulation Piercing Test Clips, 5A, PR 5913
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, BLACK B-60-0
- POMONA ELECTRONICS DMM Test Lead Kit, 10A 5674C
- POMONA ELECTRONICS Basic Electronic Test Lead Kit 1663900
- POMONA ELECTRONICS Right-Angle Magnetic Probe, 6.6mm Dia., Bl 73106-6
- POMONA ELECTRONICS Mounting Safety Jack, 4mm, Blue 73098-6
- FLUKE Voltage Probe, 500 MHz, 1000V, Red VPS410-II-R
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 60" 58-060-1M
- Pomona Electronics Test Leads & Probes