Dewalt
4-1/2" x 1/8" x 5/8"-11 masonry cutting
Mfr # DW4552
Zoro # G7632177
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 5/8"-11
Explore More Products
- DEWALT 6" x 1/4" x 5/8"-11 Fast Cutting Abrasive DW4546
- DEWALT 4-1/2" x 1/8" x 7/8" Metal Grinding Wheel DWA4511
- DEWALT 7" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel DW4999
- DEWALT 4-1/2" x 3/32" x 5/8"-11 Metal Notching Wheel DW8751
- DEWALT 7" x 1/4" x 7/8" Fast Cutting Abrasive DW4547
- DEWALT 4-1/2" x 1/4" x 7/8" stainless steel wheel DW8414
- DEWALT 5" x 3/32" x 7/8" XP Cutting and Notching Wheel DW8810
- DEWALT 7" x 1/8" x 7/8" masonry cutting DW4728
- DEWALT 7" x 1/8" x 7/8" High Performance Pipeline Wheel DW8486
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size 66252843187
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide 05539509260
- Dewalt Depressed Center Wheels