Shop Alternate Products
This Product is Discontinued
Dewalt
12" XP turbo diamond blade (Discontinued)
Mfr # DW4704
Zoro # G7635022
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Masonry
- For Use With Saw Type Chop Saws
- Blade Dia. 12 in
- Arbor Size 1 in