Shop Alternate Products
This Product is Discontinued
Dewalt
12" Construction Miter Saw Blades (Discontinued)
Mfr # DW3126
Zoro # G7635065
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Teeth 60
- Kerf 0.095"
- Arbor Hole 1"
- For Use With Miter and Table Saws