Shop Alternate Products
This Product is Discontinued
Dewalt
2" (51mm) Bi-Metal Hole Saw (Discontinued)
Mfr # D180032
Zoro # G7635975
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Wood, Metal and Plastics
- Max. Cutting Depth 1 3/4 in