Dewalt
Marking Chalk, Standard, Blue, 8 oz.
Mfr # DWHT47049L
Zoro # G7636011
$1.92
17% off
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Temporary
- Size 0.5 lb
- For Use With Chalk Line Reels
- Application Marking
Explore More Products
- DEWALT Marking Chalk, Temporary, Violet, 8 oz. DWHT47079L
- DEWALT Marking Chalk, Red, 100 ft./4 oz. DWHT47255L
- DEWALT Marking Chalk, Permanent, Red, 8 oz. DWHT47069L
- DEWALT Marking Chalk, High Visibility, Orange DWHT47076L
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. DWHT72716
- DEWALT Marking Chalk, Standard, Black, 8 oz. DWHT47056L
- DEWALT Marking Chalk, High Visibility, Orange DWHT47076L
- DEWALT Marking Chalk, Temporary, Blue DWHT47257L
- DEWALT Marking Chalk, Standard, Red, 8 oz. DWHT47048L
- KESON Marking Chalk Refill, White, 8 Oz 8W
- STRINGLINER Mason Line Rfl Org 500' 35459
- Dewalt Marking Chalk and Refills