Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2023
Zoro # G7637926
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips DW2213
- DEWALT 2" Torx T20 IMPACT READY(R) 2pk DWA2TX20IR2
- DEWALT Insert Bit, 1/4In, Phillips, #3, 3-1/2In (50 Pack) DWA3PH3IRB
- DEWALT 1" Phillips #3 IMPACT READY(R) 2pk DWA1PH3IR2
- DEWALT Insert Bit, 1/4In, Torx, T10, 2In (50 Pack) DWA2TX10IRB
- DEWALT Insert Bit, 1/4In, Torx, T27, 1In (50 Pack) DWA1TX27IRB
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size DWAF1SQ1IR3
- DEWALT Insert Bit, 1/4In, Torx TR/Security (50 Pack) DWA1TS7IRB
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size DWAF1TX30IR3
- EAZYPOWER Tee Star Bit, T27, 6" 32609
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 8F-10R, PK5 485-3X-5PK
- Dewalt Screwdriver Bits