Dewalt
Grease Gun Coupler, 1/8In NPT, 10000 psi
Mfr # DCGG5701
Zoro # G7637996
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Adapters and Couplers
- Size 1/8 in NPT
- For Use With Grease Guns
- Working Pressure 10,000 psi
Explore More Products
- DEWALT Grease Gun Hose Assembly, 42In, 10000 psi DCGG5703-42
- DEWALT Grease Gun Coupler, Right Angle, 10, 000psi DCGG5702
- DEWALT Heavy Duty Grease Coupler For Grease Guns, 3-Jaw, 1/8 in NPT, 3 Pack DCGG5701-3
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi DCGG5703-24
- DEWALT Clear Grease Gun Barrel DCGG5704
- DEWALT GREASE GUN COUPLER 3 PK DWDCGG5701-3
- DEWALT GREASE GUN HOSE ASSEMBLY 1/8" NPT DWDCGG5703-42
- K-TOOL INTERNATIONAL Standard Lever Grease Gun 14Oz KTI73905
- WESTWARD Button Head Coupler 5/8,3000 psi 3APG4
- AFTERMARKET Grease Gun Adapter Kit w/ Couplers, Nozzles, Hose Extension for Lincoln 58000
- AIRTEC LUBE-SHUTTLE Grease Gun Coupler 3245504
- Dewalt Grease Gun Accessories