Ashcroft
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black
Mfr # 601082AS02L200C4
Zoro # G7640893
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Test
- Includes Calibration Certificate NIST with Data
- Accuracy +/-0.25%
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SW02L2000#
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SW02LXLL300
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Plastic, Black 20W1005PH01B 60 PSI
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02LXLL5000
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SWL02L1000#
- ASHCROFT Pressure Gauge 251032SL15L100#
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 15 psi, 1 1/2 in Triclamp, Silver 302132SD15LXBKBLCYC4LMMY15#&V
- ASHCROFT Digital Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver 302032SD20LXBLCYLM60#
- ASHCROFT Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black DG2531L0NAMO2L30#-XCYC4LM
- WEISS INSTRUMENTS 2.71" Boiler Gauge 1/4' NPT Rear w/ext 60-260F, 0-75PSI CTP25RX
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black 451279SS04LXLL300
- Ashcroft Pressure Gauges