- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (Discontinued)
Mfr # 5PEK9
Zoro # G7655252
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless steel
- Rod Dia. 0.625 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
5PEK9
-
Zoro #
G7655252
- UPC # 190735634745
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 11.0309 in |
Rod Thread Length | 0.75 in |
Port Size | 3/8 in NPT |
Dimension Kk | 1/2"-20 |
Dimension G | 1.5 in |
Dimension J | 1 in |
Dimension D | 1/2 in |
Dimension E | 3 in |
Rod Thread Size | 1/2"-20 |
Dimension F | 0.375 in |
Dimension C | 0.375 in |
Dimension B | 1.125 in |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension A | 3/4 in |
Stroke Length | 5 in |
Bore Diameter | 2 1/2 in |
Inlet Size | 3/8 in |
Overall Height | 11 in |
Rod Diameter | 5/8 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 250 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | NFPA |
Magnetic Piston | No |
Stroke | 5 in |
Mount | Front Flange |
Max. Load | 1,227 lb |
Air Cylinder Type | NFPA |
Single Acting/Double Acting | Double Acting |
End Cap Material | Stainless Steel |
Features | Adjustable Air Cushion, Switch Ready |
Air Cylinder Mount | Front Flange |
Piston Rod Material | Stainless Steel |
Piston Material | Aluminum |
Cushion Type | Adjustable |
Tie Rod Material | Stainless Steel |
Temp. Range | -20 Degrees to 200 Degrees F |
Standards | NFPA |
Finish | Silver |
Maximum Operating Temperature | 200 Degrees F |
Mounting Orientation | Multiposition |
Cylinder Repair | Repairable |
Body Material Finish | Silver Plated |
Minimum Operating Temperature | -20 Degrees F |
For Fluid Type | Air |
Maximum Operating Pressure | 250 psi |
Air Inlet Type | NPT |
System of Measurement | Inch |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Flange, Bore Diameter 2 1/2 in, Cushion Type Adjustable, Stroke Length 5 in, Inlet Size 3/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Mounting Location Front, Tie Rod Material Stainless Steel, Overall Height 11 in, Maximum Operating Pressure 250 psi