- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 2 1/2 in Bore, 14 in Stroke, NFPA Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 2 1/2 in Bore, 14 in Stroke, NFPA Double Acting (Discontinued)
Mfr # 5TEL6
Zoro # G7657781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless steel
- Rod Dia. 0.625 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
5TEL6
-
Zoro #
G7657781
- UPC # 190735638439
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 20.75 in |
Rod Thread Length | 0.75 in |
Pivot Hole Dia. | 0.5 in |
Port Size | 3/8 in NPT |
Dimension L | 3/4 in |
Dimension E | 3 in |
Dimension A | 3/4 in |
Dimension D | 1/2 in |
Dimension Kk | 1/2"-20 |
Rod Thread Size | 1/2"-20 |
Dimension Cb | 0.75 in |
Dimension J | 1 in |
Dimension C | 0.375 in |
Dimension M | 0.5 in |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension Cd | 0.5 in |
Dimension G | 1.5 in |
Dimension B | 1.125 in |
Stroke Length | 14 in |
Inlet Size | 3/8 in |
Bore Diameter | 2 1/2 in |
Rod Diameter | 5/8 in |
Overall Height | 20 3/4 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 250 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | NFPA |
Magnetic Piston | No |
Stroke | 14 in |
Mount | Clevis |
Max. Load | 1,227 lb |
Air Cylinder Type | NFPA |
Features | Adjustable Air Cushion, Switch Ready |
Single Acting/Double Acting | Double Acting |
Piston Material | Aluminum |
Standards | NFPA |
Piston Rod Material | Stainless Steel |
End Cap Material | Stainless Steel |
Temp. Range | -20 Degrees to 200 Degrees F |
Air Cylinder Mount | Clevis |
Finish | Silver |
Tie Rod Material | Stainless Steel |
Cushion Type | Adjustable |
Maximum Operating Temperature | 200 Degrees F |
System of Measurement | Inch |
Air Inlet Type | NPT |
Mounting Orientation | Multiposition |
Maximum Operating Pressure | 250 psi |
For Fluid Type | Air |
Minimum Operating Temperature | -20 Degrees F |
Cylinder Repair | Repairable |
Body Material Finish | Silver Plated |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Clevis, Bore Diameter 2 1/2 in, Cushion Type Adjustable, Stroke Length 14 in, Inlet Size 3/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 20 3/4 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F