Shop Alternate Products
This Product is Discontinued
Speedaire
Rotary Actuator, DR, 90 Deg, 1/2 In Bore (Discontinued)
Mfr # 5PDN7
Zoro # G7662891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Rack
- Rotation Angle (Deg.) 90
- Torque (In.-Lbs.) 14.8
- Bore 1/2 in
- Powertrain Material Steel