Shop Alternate Products
This Product is Discontinued
Speedaire
Rotary Actuator, DR, 180 Deg, 3/4 In Bore (Discontinued)
Mfr # 5PDP2
Zoro # G7662925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Rack
- Rotation Angle (Deg.) 180
- Torque (In.-Lbs.) 49.6
- Bore 3/4 in
- Keyway Length 0.88 in