Speedaire
Air Cylinder, 1 in Bore, 63 in Stroke, Rodless Double Acting
Mfr # 5PDW9
Zoro # G7663214
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 in
- Max. Pressure 116 psi
- Body Material Aluminum
- Tube Material Aluminum
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting NCDMR150-0900
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting NCDMC150-0200
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 in Stroke, NFPA Double Acting 6X468
- SPEEDAIRE Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting 6CZZ4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting NCDMB150-0800
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Double Acting NCDMB056-0100
- SPEEDAIRE Air Cylinder, 4 in Bore, 30 in Stroke, NFPA Double Acting 5VCW7
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 9 in Stroke, NFPA Double Acting 5VLG6
- SPEEDAIRE Air Cylinder, 6 in Bore, 33 in Stroke, NFPA Double Acting 5VAE5
- SPEEDAIRE Air Cylinder, 63 mm Bore, 50 mm Stroke, ISO Double Acting 5VMA5
- FESTO Standards-Based Cylinder DSNU-16-60-PPS-A DSNU-16-60-PPS-A
- Speedaire Pneumatic System Components