Speedaire
Air Cylinder, 1 1/4 in Bore, 27 in Stroke, Rodless Double Acting
Mfr # 5PDX3
Zoro # G7663257
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/4 in
- Max. Pressure 116 psi
- Body Material Aluminum
- Tube Material Aluminum
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting NCDME075-0100
- SPEEDAIRE Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting 5VNR3
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 10 in Stroke, NFPA Double Acting 6X398
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 5MMD2
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting NCDMB200-0400
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, NFPA Double Acting 6X384
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 1/2 in Stroke, NFPA Double Acting 5VLD3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 20 in Stroke, Round Body Double Acting 5VMP4
- SPEEDAIRE Air Cylinder, 2 in Bore, 24 in Stroke, Rodless Double Acting 3FE42
- FESTO Compact Cylinder ADN-16-5-I-P-A ADN-16-5-I-P-A
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting 0.44DPSR01.00
- Speedaire Pneumatic System Components