Shop Alternate Products
This Product is Discontinued
Fire-Dex
Turnout Pants, Yellow, L, Inseam 29 In. (Discontinued)
Mfr # FEPENYQT29LG
Zoro # G7671964
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Fits Waist Size 38 to 40"
- Material Nomex(R) IIIA
- Color Yellow
- Closure Type Hook-and-Loop/Hook and D Ring