- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (Discontinued)
Mfr # 5VED7
Zoro # G7675936
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
5VED7
-
Zoro #
G7675936
- UPC # 190735659373
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 10.875 in |
Port Size | 1/4 in NPT |
Dimension D | 1.398 in |
Dimension B | 0.90 in |
Dimension J | 1 in |
Dimension Hd | 0.5 in |
Dimension N | 0.526 in |
Dimension C | 1 in |
Dimension Gs | 0.5 in |
Dimension F | 0.375 in |
Dimension A | 3/4 in |
Dimension G | 1.5 in |
Air Cylinder Bore Dia. | 2 1/2 in |
Overall Height | 10 7/8 in |
Stroke Length | 5 in |
Bore Diameter | 2 1/2 in |
Rod Diameter | 5/8 in |
Inlet Size | 1/4 in |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 250 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Tie Rod |
Magnetic Piston | Non-Magnetic Piston |
Stroke | 5 in |
Mount | Bottom Tap |
Max. Load | 1,227 lb |
Air Cylinder Type | NFPA |
Features | Non-Rotating, Not Switch Ready, Sq. Head |
Single Acting/Double Acting | Double Acting |
Finish | Silver and Black |
Air Cylinder Mount | Bottom Tap |
End Cap Material | Aluminum |
Tie Rod Material | Steel |
Piston Material | Aluminum |
Temp. Range | -20 Degrees to 200 Degrees F |
Cushion Type | Adjustable |
Piston Rod Material | Steel |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 250 psi |
System of Measurement | Inch |
Air Inlet Type | NPT |
Piston Rod Material Finish | Chrome Plated |
Body Material Finish | Black Oxide, Silver Plated |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 1/2 in, Cushion Type Adjustable, Stroke Length 5 in, Inlet Size 1/4 in, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 10 7/8 in, Maximum Operating Pressure 250 psi