- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 2 1/2 in Bore, 7 in Stroke, NFPA Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 2 1/2 in Bore, 7 in Stroke, NFPA Double Acting (Discontinued)
Mfr # 5VED8C
Zoro # G7675945
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
5VED8C
-
Zoro #
G7675945
- UPC # 190735659380
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 12.875 in |
Port Size | 1/4 in NPT |
Dimension B | 0.90 in |
Dimension G | 1.5 in |
Dimension J | 1 in |
Dimension C | 1 in |
Dimension Hd | 0.5 in |
Dimension D | 1.398 in |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension F | 0.375 in |
Dimension Gs | 0.5 in |
Dimension N | 0.526 in |
Dimension A | 3/4 in |
Overall Height | 12 7/8 in |
Rod Diameter | 5/8 in |
Inlet Size | 1/4 in |
Stroke Length | 7 in |
Bore Diameter | 2 1/2 in |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 250 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Tie Rod |
Magnetic Piston | Non-Magnetic Piston |
Stroke | 7 in |
Mount | Bottom Tap |
Max. Load | 1,227 lb |
Air Cylinder Type | NFPA |
Tie Rod Material | Steel |
Finish | Silver and Black |
Cushion Type | Adjustable |
Piston Rod Material | Steel |
Features | Non-Rotating, Not Switch Ready, Sq. Head |
Piston Material | Aluminum |
End Cap Material | Aluminum |
Air Cylinder Mount | Bottom Tap |
Single Acting/Double Acting | Double Acting |
Temp. Range | -20 Degrees to 200 Degrees F |
Maximum Operating Pressure | 250 psi |
Air Inlet Type | NPT |
System of Measurement | Inch |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
For Fluid Type | Air |
Body Material Finish | Black Oxide, Silver Plated |
Piston Rod Material Finish | Chrome Plated |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 1/2 in, Cushion Type Adjustable, Stroke Length 7 in, Inlet Size 1/4 in, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 12 7/8 in, Maximum Operating Pressure 250 psi